WHITE BEACON 3 PATTERN LED
812.420102
- UNSPSC 39111706
0812420102961 1
0812420102961 1
Delivery
In stock delivery from our warehouses.
WHITE BEACON 3 PATTERN LED — 812.420102
- AMBER BEACON 3 PATTERN LED — 812.420101
- WHITE BEACON 3 PATTERN LED — 812.420102
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 7:31 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Flash Patterns | 3 Paterns |
| LED | 32 Diodes |
| LED Color | Clear |
| Lens Color | White |
| Voltage | 9V-30V |
| Mounting | 3 mounting holes 4.75" diameter |
| Dimension | 3.75" H x 5" base diameter |
| Amp Draw | 0.2 @ 12V |
| Housing | Polycarbonate base |
| Lens | Polycarbonate |
| IP Class | IP66 |
| EAN | 4065746497701 |
Features
| Permanent mount beacon |
| Flash patterns include: rotating, quad, and quint |
| Includes mounting hardware |
