AFL100 LED Flashlight
WMN.XC978
- UNSPSC 39111610
9501026045990 1
9501026045990 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | LED |
| EAN | 0665179000697 |
Features
| Easily toggle through 3 different light modes – HIGH, LOW, RED-FLASH with single button |
| Adjustable tilt bracket within 45 degrees, for optimal positioning of the light |
| Lightweight durable ABS body with water resistance |
| Anti-slip rubber comfort head band |
| Light & compact design - contours to the natural shape of the head and prevents obstruction in confined spaces |
| Ideal for short and medium range applications |
| Long service life |
| Safety Class III |
|
5584.716198
|
WM TROLLEY
|
qty 1 |
