LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

ERGO EXTENDABLE INSPECTION LED

827.950201 - UNSPSC 39111610
0827950201804 1
ERGO EXTENDABLE INSPECTION LED ERGO EXTENDABLE INSPECTION LED
ERGO EXTENDABLE INSPECTION LED
New

Delivery

In stock delivery from our warehouses.

Shine brighter, reach farther, and work smarter with a versatile LED light featuring an extendable neck for tight spaces and a magnetic pickup head for quickly retrieving lightweight metal parts.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Heigh x Width x Depth 510 x 177 x 25 mm
Charging Time 2.5 hrs via USB cable
Lumens 100 lm
Run Time 2-6 hrs
IP Protection Class IP65
Impact Protection Class IK05/IK09
Nominal Voltage 3.7V/DC
EAN 4068362634529

Features

Brightness levels: Main light: 30-100 lumens.
Switch sequence: Main light low / main light high / off.
Extendable up to 510mm – perfect for illuminating tight, hard to reach spaces.
Main light head easily pivots and is magnetic for dual function as a pickup tool.
Charging Indicator (Green Blinking – Charging; Green: Full Charge)
Slim light profile for narrow places.
USB-C Charging

Customers Also Viewed

Is Often Bought With

You Might Also Like