Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Heigh x Width x Depth | 154-276 x 42 x 30mm |
| Charging Time | 3.5 hrs via USB cable / 5.5 hrs via charging pad |
| Lumens | 70-700 lm |
| Run Time | 2-4 hrs |
| IP Protection Class | IP54 |
| Impact Protection Class | IK07 |
| Nominal Voltage | 3.7V/DC |
| EAN | 4065746034012 |
| Brightness levels: Main light: 70-700 lumens, stepless dimmable | Spotlight: 100 lumens |
| Switch sequence: Spotlight / main light / off |
| Main light with dimming function: Press and hold the button, the light flashes briefly when the lowest and highest levels are reached. |
| The lamp can either be charged via the USB-C cable or the wireless charging pad. Charging time: approx. 3.5 hours via USB cable / approx. 5.5 hours via charging pad. |
| Charge indicator displays percentage of battery life remaining. |
| Slim light head for narrow places - 9mm thickness. |
| Built-in hook and magnet on lamp base. |
| USB-C Charging |