ERGO POWER BEND+

827.940300 - UNSPSC 39111610
0827940300961 1
ERGO POWER BEND+ ERGO POWER BEND+
ERGO POWER BEND+
New

Delivery

In stock delivery from our warehouses.

Designed for maximum versatility, ERGO POWER BEND+ features a swiveling head, fully foldable low-profile body, and integrated hanger hook. Compact, portable, and ready for action.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Heigh x Width x Depth 154-276 x 42 x 30mm
Charging Time 3.5 hrs via USB cable / 5.5 hrs via charging pad
Lumens 70-700 lm
Run Time 2-4 hrs
IP Protection Class IP54
Impact Protection Class IK07
Nominal Voltage 3.7V/DC
EAN 4065746034012

Features

Brightness levels: Main light: 70-700 lumens, stepless dimmable | Spotlight: 100 lumens
Switch sequence: Spotlight / main light / off
Main light with dimming function: Press and hold the button, the light flashes briefly when the lowest and highest levels are reached.
The lamp can either be charged via the USB-C cable or the wireless charging pad. Charging time: approx. 3.5 hours via USB cable / approx. 5.5 hours via charging pad.
Charge indicator displays percentage of battery life remaining.
Slim light head for narrow places - 9mm thickness.
Built-in hook and magnet on lamp base.
USB-C Charging

Customers Also Viewed

Is Often Bought With

You Might Also Like