ERGOPOWER MERCURY

827.950400 - UNSPSC 39111610
0827950400961 1
ERGOPOWER MERCURY ERGOPOWER MERCURY
ERGOPOWER MERCURY

Delivery

No stock for delivery. -

Rechargeable LED hand-held lamp with top hook and magnetic, rotatable base.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:46 AM.

Product Details

Attribute Value
Lumen Output 350 (Main Light) + 100lm (Spotlight)
Number of LED’s 40 LED main light + 1 LED spotlight
Charging Indicator LED’s 4 x LED Green (remaining charge/charge status indicator)
Min/Max Luminous Period 2.5h - 5.5h
Charging Time 3.5h
Impact Resistance IK07
IP Protection IP 54
Rechargeable Battery Capacity 2600mAh
Nominal Voltage 3.7 V
Connection Type USB-C
Length (mm) 48 mm
Width (mm) 30 mm
Height (mm) 207 mm
Temperature Use Range -10 to 40 °C
EAN 4099618783579

Features

Rechargeable LED hand-held lamp with USB-C connection
The handle is 180°rotatable with magnet at bottom side and hook at top side
Equipped with 2 LEDs-Spot and front with memory function
LED indicator for the battery status
Includes USB-A/USB-C charging cable

Customers Also Viewed

Is Often Bought With

You Might Also Like