9 pieces in stock at Vaughan, ON as of 3:46 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 3:46 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Main Light (LED) | 100-1000 lm |
| Spot Light (LED) | 300 lm |
| Modes | Spot light – Main Light (hold for variable lumen output) – Off |
| Number of LED’s | 10 + 1, 10+3W |
| LED Type | SMD |
| Battery | li-Ion 3.7V, 4400mAh, 16, 28Wh |
| Charging Time (USB-C) | ~5H |
| Charging Time (Wireless Pad | ~7H |
| Operating Time (Main Light) | ~2H |
| Operating Time (Spot Light) | ~7H |
| Charging: | USB-C cable / Wireless Charging compatible |
| Protection Class: | IP65 |
| L X W X D | 11” X 2.5” X 1.75” ( 280 X 64 X 45mm) |
| EAN | 4065233127449 |
| Wireless charging compatible |
| Exclusive Wurth Design |
| Ultra-High Lumen Output 1000lm |
| 180-degree directional pivot point integrated in the base of the light |
| Strong Magnets in back and base of light |
| 360-degree rotatable hook |
| Wide flood angle for maximum coverage |
| Best in class visibility |
| Integrated Torch Function |
| Long-lasting rechargeable battery |
| Robust and durable body design |
| USB-C Cord Included, Wireless charging pad sold separately |
| Storage Temperature: -20°C - +45°C |
| Operating Temperature: -10°C - +40°C |
| Do not look directly into the light |
| Do not leave light on, facing down on sensitive material |
| 5584.716196 | TECH TOOL KIT-WORKSHOP SERVER | qty 1 |