7 pieces in stock at Vaughan, ON as of 3:46 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 3:46 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Application | Suitable for hoods 195 -250 cm wide |
| Luminous Flux (High) | 2000 lm |
| Luminous Flux (Low) | 500 lm |
| Luminous Period (High) | 1 h |
| Luminous Period (Low) | 4 h |
| Charging Time | 4 h |
| IP Protection | IP 20 |
| EAN | 4099618101731 |