ERGO WIRELESS CHARGING PAD

827.940091 - UNSPSC 39121006
0827940091961 1
ERGO WIRELESS CHARGING PAD ERGO WIRELESS CHARGING PAD
ERGO WIRELESS CHARGING PAD

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

8 pieces in stock at Vaughan, ON as of 3:46 AM. Directions. Call: (289) 474-5447

7 pieces in stock at Mississauga, ON as of 3:46 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Input voltage power supply unit 100-240 V c.a., 50/60 Hz
Input voltage charging pad: 5 V c.c., 1 A
Output power of each pad 5 V c.c., max 1 A
Protection Class IP20
Maximum transmitted power 5 W
EAN 4062856081844

Features

Exclusive Wurth Design
Strong magnetic back is perfect for tool carts and structural steel beams
Effortlessly charge you work light in between tasks
Swap multiple wireless charging compatible lights with a single pad
No wasterd time spent looking for charging cords
Always keep track of your work light and charge inbetween tasks

Notices

USB-C Cord Included
Storage Temperature: -20°C - +50°C
Operating Temperature: -10°C - +35°C
Visually inspect prior to operation, do not use the charging pad when damaged

Customers Also Viewed

Is Often Bought With

You Might Also Like