ERGO POWER PEN+
827.940333
- UNSPSC 39111610
0827940333961 1
0827940333961 1
Delivery
In stock delivery from our warehouses.
LED pen lamp with wireless charging via ERGOPOWER PAD
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
10 pieces in stock at Vaughan, ON as of 10:28 AM. Directions. Call: (289) 474-5447
12 pieces in stock at Mississauga, ON as of 10:28 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Lumen Output | 0-250 (Main Light) + 70lm (Spotlight) |
| Number of LED’s | 1 x COB LED main light (Front) , 1 x LED torch light (Top) |
| Charging Indicator LED’s | 3 x LED Green (remaining charge/charge status indicator |
| Colour temperature | 6500 k |
| Min/Max Luminous Period (Main Light) | 1.5 - 3hrs |
| Durée d’éclairage min./max. (Projecteur) | 4 h |
| Temps de charge | 2 h |
| Impact Resistance | IK07 |
| IP Protection | IP54 |
| Capacité de la pile rechargeable | Li-Ion - 1050 mAh |
| Nominal Voltage | 3.7 V/DC |
| Connection Type | USB type C |
| Min/Max Operating Temperature | -10 to 40°C |
| Charging Min/Max Temperature | 5 to 30°C |
| L X W X H | 192 x 30 x 22mm |
| EAN | 4065233001336 |
Features
| Ultra slim design perfect, ideally suited for hard-to-reach areas |
| Utilizes the latest lithium-ion battery technology for long-lasting performance and short charging times |
| Powerful magnets on the base and back of light |
| Includes powerful main light and top position spotlight |
Notices
Wireless charging pad sold separately 827.940091
