ERGO POWER TWINBLADE+

827.940391 - UNSPSC 39111610
0827940391961 1
ERGO POWER TWINBLADE+ ERGO POWER TWINBLADE+
ERGO POWER TWINBLADE+

Delivery

In stock delivery from our warehouses.

Highly versatile and powerful work light with wireless charging capability via ERGOPOWER PAD

95.00 Promo Price : $95.00 $158.06
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 1:45 AM. Directions. Call: (289) 474-5447

11 pieces in stock at Mississauga, ON as of 1:45 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Lumen Output 0-1000 (Main Light) + 150lm (Spotlight)
Number of LED’s 40 LED main light + 1 LED spotlight
Charging Indicator LED’s 3 x LED Green (remaining charge/charge status indicator
Colour temperature 6500 k
Min/Max Luminous Period 3-15 h
Charging Time 5 h
Impact Resistance IK07
IP Protection IP20
Rechargeable Battery Capacity Li-Ion - 4400 mAh
Nominal Voltage 3.7 V/DC
Connection Type USB type C
Min/Max Operating Temperature -10 to 40°C
Charging Min/Max Temperature 5 to 30°C
L X W 343 x 50mm
EAN 4062856043675

Features

Powerful LED light strips on both sides of the light, plus spotlight on top
Extremely narrow head design for exceptionally hard to reach areas
Single and dual (twin) function light capability
Light will flash briefly when maximum or minimum light level is reached
Light head pivots 180° and features and integrated swivel hook
Powerful magnets on the base and back of light

Instructions

Function 1: 100-1000lm main light – one side (upper button) w/ dimming
Function 2: 100-1000lm dual light – both sides (lower button) w/dimming
Function 3: 150lm spotlight

Notices

Charging pad sold separately 827.940091

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like