ERGO POWER TWINBLADE+
827.940391
- UNSPSC 39111610
0827940391961 1
0827940391961 1
Delivery
In stock delivery from our warehouses.
Highly versatile and powerful work light with wireless charging capability via ERGOPOWER PAD
Promo Price : $95.00
$158.06
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 2:01 AM. Directions. Call: (289) 474-5447
11 pieces in stock at Mississauga, ON as of 2:01 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Lumen Output | 0-1000 (Main Light) + 150lm (Spotlight) |
| Number of LED’s | 40 LED main light + 1 LED spotlight |
| Charging Indicator LED’s | 3 x LED Green (remaining charge/charge status indicator |
| Colour temperature | 6500 k |
| Min/Max Luminous Period | 3-15 h |
| Charging Time | 5 h |
| Impact Resistance | IK07 |
| IP Protection | IP20 |
| Rechargeable Battery Capacity | Li-Ion - 4400 mAh |
| Nominal Voltage | 3.7 V/DC |
| Connection Type | USB type C |
| Min/Max Operating Temperature | -10 to 40°C |
| Charging Min/Max Temperature | 5 to 30°C |
| L X W | 343 x 50mm |
| EAN | 4062856043675 |
Features
| Powerful LED light strips on both sides of the light, plus spotlight on top |
| Extremely narrow head design for exceptionally hard to reach areas |
| Single and dual (twin) function light capability |
| Light will flash briefly when maximum or minimum light level is reached |
| Light head pivots 180° and features and integrated swivel hook |
| Powerful magnets on the base and back of light |
Instructions
| Function 1: 100-1000lm main light – one side (upper button) w/ dimming |
| Function 2: 100-1000lm dual light – both sides (lower button) w/dimming |
| Function 3: 150lm spotlight |
Notices
Charging pad sold separately 827.940091
Documents & Videos
