7 pieces in stock at Vaughan, ON as of 9:24 AM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 9:24 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Main Light | 50 lm (Focused) |
| Main Light Power | 1 W |
| Side Light | 2 x 20 lm (Defocused) |
| Side Light Power | 2 x 1 W |
| Min. colour rendering index (CRI) | 80 |
| IP Protection Class | 44 |
| Impact Protection Class | IK07 |
| Colour temperature | 5500 K (Focus) - 8000 K (Defocused) |
| Battery | 1 x AA Battery – Included |
| Run Time | 5 h, continuous |
| EAN | 4062856260287 |
| Easily toggle through 3 different light modes – HIGH, LOW, RED-FLASH with single button |
| Adjustable tilt bracket within 45 degrees, for optimal positioning of the light |
| Lightweight durable ABS body with water resistance |
| Anti-slip rubber comfort head band |
| Light & compact design - contours to the natural shape of the head and prevents obstruction in confined spaces |
| Ideal for short and medium range applications |
| Long service life |
| Safety Class III |
|
5584.716198
|
WM TROLLEY
|
qty 1 |