USB CORD TYPE C 1M

827.940298 - UNSPSC 43211617
0827940298961 1
USB CORD TYPE C 1M USB CORD TYPE C 1M
USB CORD TYPE C 1M

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 1:45 AM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 1:45 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 1m (3'-3")
Min./Max Nominal Voltage 5 / 5V/DC
Cable End 1 USB A (Male)
Cable End 2 USB-C Male
Colour Black
EAN 4062856081585

Features

Used for battery charging and data syncing
High quality material

Customers Also Viewed

Is Often Bought With

You Might Also Like