9 pieces in stock at Vaughan, ON as of 3:43 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 3:43 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Length | 129 mm |
| Head Size | 35 mm |
| Body Diameter | 30 mm |
| Weight | 113 g (battery excluded) |
| EAN | 4061975947550 |
| 400 lumens on high setting |
| Spotlight & wide angle flood/area light |
| 6 Modes: spot light, spot high, flood high, flood low, strobe, SOS |
| Tactical grip and tap to change tail switch |
| Made from aircraft-grade aluminum |
| Long-lasting hard anodized anti-abrasive finish |
| Reverse polarity protection - guards against improper battery installation |
| Tactical style bludgeon tip for self-defense |
| 10 hr. battery life on low light |
| Waterproof design |
| Pocket clip included |
| Anti-roll body design |
| Deep knurling for proper gripping |
| Powered by (3) AAA batteries (not included) |
| The WTL can be used for a wide array of activities including camping, hunting, hiking, police, military, workshop repair, and daily use |
| It eliminates the tunnel vision you get with a traditional flashlight and allows you to utilize your peripheral vision |
| The broader range of light greatly increases your field of view by illuminating objects, or even dangerous situations, that otherwise would have been left in the shadows |
| 008.HGG202612 | TOOL BAG KIT 5PCS | qty 1 |