Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

ROTEX MIXED COTTON RAGS, 20LB BOX

899.000220 - UNSPSC 47131502
S123462780
ROTEX MIXED COTTON RAGS, 20LB BOX ROTEX MIXED COTTON RAGS, 20LB BOX
ROTEX MIXED COTTON RAGS, 20LB BOX

Delivery

In stock delivery from our warehouses.
0 Review(s)

Lightweight cotton rags ideal for general purpose & every-day cleaning!

ROTEX MIXED COTTON RAGS, 20LB BOX — 899.000220
  • ROTEX MIXED COTTON RAGS, 10LB BALE — 899.000210
  • ROTEX MIXED COTTON RAGS, 20LB BOX — 899.000220
  • ROTEX MIXED COTTON RAGS, 25LB BALE — 899.000225

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Mixed Colour
Material Poly Cotton
Size 20lb Box
EAN 4056807279497

Features

Comprises of dress shirts and dress pants, the most economical blend
Multi-purpose rag

Applications

Automotive, Industrial, Construction

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.