THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

ROTEX COLOURED FLEECE RAGS, 10LB BALE

899.004010 - UNSPSC 47131502
S123459924
ROTEX COLOURED FLEECE RAGS, 10LB BALE ROTEX COLOURED FLEECE RAGS, 10LB BALE
ROTEX COLOURED FLEECE RAGS, 10LB BALE

Delivery

In stock delivery from our warehouses.
0 Review(s)

These fleece rags are tough and resist to snagging while wiping down greasy equipment & machinery!

ROTEX COLOURED FLEECE RAGS, 10LB BALE — 899.004010
  • ROTEX COLOURED FLEECE RAGS, 10LB BALE — 899.004010
  • ROTEX NO 600 FLEECE COLOURED RAGS , 20 LB BOX — 899.004020
  • ROTEX COLOURED FLEECE RAGS, 25LB BALE — 899.004025

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Mixed Colour
Material Fleece
Size 10lb Bale
EAN 4056807279565

Features

100% Fleece wipers comprised of sweat shirt material
Ideal for slow absorption or dense liquid cleanup
Economical, durable all-purpose wiper ideal for oil, grease and water clean-ups
Can be used to dust, clean and wash
Ideal for janitorial, garage and shop facility

Applications

Automotive, Industrial, Construction

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.