
2 pieces in stock at Mississauga, ON as of 8:45 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Width | 17" |
| Length | 15" |
| Absorbency Per Roll | 76 litres (20 gallons) |
| Number of Sheets | 100 pads per box |
| EAN | 4068362136665 |
| 2-ply construction |
| Dimple Bond |
| Absorbs most acids, caustics, solvents and common fluids including oils and water |
| Instantly warns customers and visitors of any spill |
| Ideal for high-traffic areas where risk for slips, trips and falls are present |
| Can be used with or without the “caution: wet floor” signs |