OIL MW SORBENT PAD WHITE 16X18IN 100 PADS
885.8918
- UNSPSC 47131906
8858918
8858918
Delivery
In stock delivery from our warehouses.
Economical choice for OIL ONLY spills
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
200 pieces in stock at Vaughan, ON as of 5:33 AM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 5:33 AM.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 18 in |
| Width | 16 in |
| Colour | White |
| Bonding | Dimple |
| Ply Count | 1 |
| Density Weight | Medium |
| Absorbency | 91 L |
| EAN | 4056807239354 |
Features
| Absorbs petroleum based liquids and repels water |
| Oil-only sorbents are white in color, which creates a high-contrast when used with hydrocarbons and other oil-based liquids & fluids |
| Packaged in a convenient and sturdy dispenser box |
| Spun bond on both sides gives superior strength |
| Fluids absorbed: hydrocarbons, oil, gasoline, fuel oil, diesel and lubricating oil |
| Virtually lint-free |
| Highly adsorbent melt blown polypropylene center for cost-effectiveness |
Applications
Automotive shops, garages, restaurants, office buildings, under machinery or vehicles to catch leaks and drips, workstations and anywhere leaks are common.