THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

RECLAIM WHITE T-SHIRT RAGS - 20LB BOX

899.400C20 - UNSPSC 47131502
S123474950
RECLAIM WHITE T-SHIRT RAGS - 20LB BOX RECLAIM WHITE T-SHIRT RAGS - 20LB BOX
RECLAIM WHITE T-SHIRT RAGS - 20LB BOX

Delivery

In stock delivery from our warehouses.
0 Review(s)

Made of superior materials that allow for higher absorbency and overall higher performance due to higher percentage of t-shirts.

RECLAIM WHITE T-SHIRT RAGS - 20LB BOX — 899.400C20
  • SELECT WHITE COTTON RAGS - 10LB BALE — 899.400B10
  • SELECT WHITE COTTON RAGS - 25LB BALE — 899.400B25
  • RECLAIM WHITE T-SHIRT RAGS - 20LB BOX — 899.400C20

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour White
Material Cotton
Size 20 lb Box
EAN 4065746646888

Features

Made of cotton and cotton/poly mix, primarily made with white t-shirts, which may include shirts, pants, dresses, etc. Perfect for wiping tools and cleaning up messes

Applications

Paint, Restoration, Automtive, Industrial, Construction, Inspection

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.