UNIV SW ABSORBENT ROLL GRAY 15' ' X 50' TECH SIZE
899.900963
- UNSPSC 47131909
0899900963961 1
0899900963961 1
Delivery
In stock delivery from our warehouses.
Smaller sized absorbent rolls that absorb OILS, COOLANTS, SOLVENTS,WATER & much more!
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 4:04 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 4:04 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width | 15 in |
| Length | 50 ft |
| EAN | 4062856845156 |
Features
| Easier to use than floor sweep so it reduces cleanup time; just put it down, let it work and pick it back up |
| Free of damaging grit and dust, so it is perfect for use around delicate sensors, parts and tools |
| Nothing to track around; keeps dirt and grit out of customer vehicles and maintains a clean, professional environment in the shop |
| Safely absorbs and retains oil, coolants, water, grease, gasoline, solvents, auto fluids, paint overspray, battery acid and most other liquids |
| Compact, grab-and-go roll size is great for mobile techs |
Applications
| Automotive shops, garages, restaurants, office buildings, under machinery or vehicles to catch leaks and drips, workstations and anywhere leaks are common |