SUPER DE-ICER SPRAY 500ML
892.331201
- UNSPSC 1006379
0892331201083 1
0892331201083 1
New
Delivery
No stock for delivery. -
A methanol-free de-icer spray that is safe on almost all surfaces. Quickly and easily melts ice and defogs windows.
Promo Price : $8.99
$14.23
Units/package: 1
Units/package: 1
SUPER DE-ICER SPRAY 500ML — 892.331201
- SUPER DE-ICER SPRAY 500ML — 892.331201
- SUPER DE-ICER SPRAY 5L — 892.331211
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 mL |
| Colour | Blue |
| Chemical basis | Ethanol |
| Silicone-free | Yes |
| AOX-free | Yes |
| Shelf Life from Production | 24 months |
| Case Quantity | 12 |
| EAN | 4068362554308 |
Features
| Quickly and effectively removes ice and white frost |
| Methanol-Free |
| Pleasant citrus scent |
Benefits & Advantage
| Material compatibility with paint, rubber, polycarbonate and PMMA. |
| No need to laboriously scrape the windows |
| Works Fast, saves time |
| Will not fog up |
Applications
For all types of windows in the automotive industry requiring clearance of frost or ice. Can also be used on headlamps, mirrors, frozen locks, exhaust pipes and more.
Instructions
Spray the car windows from top to bottom with Wurth Super Anti-Freeze spray. Remove thawed ice with a scraper or cloth. To prevent renewed formation of ice, you can spray a thin layer again.
If ice has formed on the inside of the vehicle, spray the Wurth Super Anti-Freeze spray onto a cloth and rub the glass briefly.
