UNIV HW ABSORBENT PAD GRAY 16X18IN - 100 per box

899.900968 - UNSPSC 47131909
0899900968961 100
UNIV HW ABSORBENT PAD GRAY 16X18IN - 100 per box UNIV HW ABSORBENT PAD GRAY 16X18IN - 100 per box
UNIV HW ABSORBENT PAD GRAY 16X18IN - 100 per box

Delivery

In stock delivery from our warehouses.

Universal pads that absorb oils, coolants, solvents, water and much more

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

200 pieces in stock at Vaughan, ON as of 5:32 AM. Directions. Call: (289) 474-5447

200 pieces in stock at Mississauga, ON as of 5:32 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 18 in
Width 16 in
Colour Grey
Bonding Dimple
Ply Count 1
Density Weight Heavy
Absorbency 103 L
EAN 4058794789508

Features

Dimple bond pattern increases the physical strength of the polypropylene in every direction
Vertically perforated providing flexibility and reduced cost-in-use
Package in a convenient and sturdy dispenser box
Designed for standard-use applications
Offers great wicking and overall performance
Disguises grime and unsightly spills – help keep your facility looking clean
Can be used as a liner to keep shelves and tools clean and free from grime

Applications

Automotive shops, garages, restaurants, office buildings, under machinery or vehicles to catch leaks and drips, workstations and anywhere leaks are common.

Customers Also Viewed

Is Often Bought With

You Might Also Like