UNIV MW ABSORBENT ROLL GRAY 15 X 75
885.8919
- UNSPSC 47131909
8858919 961 1
8858919 961 1
Delivery
In stock delivery from our warehouses.
Universal rolls that absorb oils, coolants, solvents, water and much more
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 10:50 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 75 ft |
| Width | 15 in |
| Sheets Per Roll | 75 |
| Colour | Grey |
| Bonding | Dimple |
| Ply Count | 2 |
| Density Weight | Medium |
| Absorbency | 38 L |
| EAN | 4056807239347 |
Features
| Dimple bond pattern increases the physical strength of the polypropylene in every direction |
| Vertically perforated providing flexibility and reduced cost-in-use |
| Package in a convenient and sturdy dispenser box |
| Designed for standard-use applications |
| Offers great wicking and overall performance |
| Disguises grime and unsightly spills – help keep your facility looking clean |
| Can be used as a liner to keep shelves and tools clean and free from grime |
Applications
| Automotive shops, garages, restaurants, office buildings, under machinery or vehicles to catch leaks and drips, workstations and anywhere leaks are common. |