UNIVERSAL CLEANING WIPES - 90 WIPES
890.900900
- UNSPSC 47131502
0890900900083 1
0890900900083 1
Delivery
In stock delivery from our warehouses.
A powerful, solvent-free, durable cleaner & towel combination.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:17 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 3:17 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 90 wipes |
| Width | 9 in |
| Length | 8 in |
| EAN | 4053479847153 |
Features
| Smooth, perforated, pop-up towels saturated with a unique, heavy-duty cleaning solution |
| Small, sleek container |
| Solvent-free |
| Light Citrus fragrance |
| Dissolves grease, grime, oil, lubricants, paints, tar, inks and more |
| VOC-free |
| Made from polypropylene material |
Benefits & Advantage
| Convenient dispensing method makes clean-up quicker and more efficient |
| Eliminates the need for paper towels, shop rags, or water |
| Container stacks better and is easy-to-grip with one hand |
| VOC-free solution, versatility and dispensing size make this environmentally friendly |
| Dimensions: 10”x 12” |
Applications
| Tools, equipment, and work area |
| Virtually all hard surfaces |