2 pieces in stock at Vaughan, ON as of 6:12 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 6:12 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Colour | White |
| Qty | 3 Rolls |
| Cloth Size | 9.8" x 13.4" |
| EAN | 0036000477580 |
| Package quantity: 550 white centre-pull sheets, 3 rolls = 1,650 sheets per purchase |
| Reliable performance for everyday wiping tasks – light to medium cleanups |
| Designed for single-use cleanup, contains no binders or glues and are textured for extra cleaning power |
| Compatible with the Wurth Wheeled Rack for Cleaning Paper 899.800606 |