LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

EVAPOWASH 5L

893.764015 - UNSPSC 47131800
0893764015083 1
EVAPOWASH 5L EVAPOWASH 5L
EVAPOWASH 5L
New

Delivery

No stock for delivery. -

Foaming wash to be used with the Evapoflex system.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Scent Mild Detergent
Contents 5 L
Colour Transparent and Colourless
Chemical basis Water-based cleaner
Silicone-free Yes
AOX-free Yes
Shelf Life from Production 24 months
Case Quantity 4
EAN 4068362694615

Features

Foam clings and penetrates into the fins and coils
Compatible with aluminum and other metals
Effectively removes dirt, dust and other contaminants
Will not cause damage or staining on interior surfaces such as vinyl and fabrics

Instructions

Spray Evapo Wash using the Evapoflex system onto the evaporator from left to right in an up and down motion. Allow product to work for about 5 - 10mins. Then rinse with Evapo Flush.

Notices

Recommended for use with Evapoflex system.

Customers Also Viewed

Is Often Bought With

You Might Also Like