ACID RESISTANT VEHICLE WASH BRUSH 10 IN

891.315 - UNSPSC 47131605
9501027748990 1
ACID RESISTANT VEHICLE WASH BRUSH 10 IN ACID RESISTANT VEHICLE WASH BRUSH 10 IN
ACID RESISTANT VEHICLE WASH BRUSH 10 IN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1
EAN 0060188003156

Features

Acid-resistant medium-stiff fibres
10" block for cleaning large areas such as cement trucks
Structural foam flow-through block takes threaded or tapered handles

Applications

Scrubbing industrial vehicles like cement trucks or other heavily soiled surfaces

Instructions

Apply a suitable vehicle wash from Wurth range (893.036030, 893.030114, 893.030104, 893.010004) scrub surface using brush and flow through handle (891.353) to agitate and loosen soils.

Notices

10” structural foam flow-through block is heavily filled with medium stiff, acid-resistant, polypropylene fibre. Excellent for cleaning large areas on industrial vehicles such as cement trucks. Use with an acid resistant handle or any standard threaded or tapered handle, or extension pole.

Customers Also Viewed

Is Often Bought With

You Might Also Like