Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

POLY-X RECTANGULAR WINDOW/AUTO BRUSH 10IN

891.318 - UNSPSC 47131605
9501038082990 1
POLY-X RECTANGULAR WINDOW/AUTO BRUSH 10IN POLY-X RECTANGULAR WINDOW/AUTO BRUSH 10IN
POLY-X RECTANGULAR WINDOW/AUTO BRUSH 10IN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1
EAN 0060188003187

Features

Poly-X fibres retain liquid to allow easy flooding of window surfaces
10" rectangular block features vinyl bumper to protect vehicle surfaces from scratches

Applications

Windows and vehicles

Instructions

Apply a suitable vehicle wash from Wurth range (893.036030, 893.030114, 893.030104, 893.010004) scrub surface using brush and flow through handle (891.353) to agitate and loosen soils.

Notices

Filled with X-shaped polyester fibre for maximum water-holding capabilities and durability. Vinyl bumper protects surfaces from being scratched. Ideal as a vehicle brush or window brush. Takes any standard handle, threaded or tapered and can be used with an extension pole or flow through handle (Art. No. 353).

Customers Also Viewed

Is Often Bought With

You Might Also Like