EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Gerson Blend-prep Tack cloths Blue 12Pcs

9501.042934 - UNSPSC 6307102030
9501042934990 12
Gerson Blend-prep Tack cloths Blue 12Pcs Gerson Blend-prep Tack cloths Blue 12Pcs
Gerson Blend-prep Tack cloths Blue 12Pcs
New

Delivery

In stock delivery from our warehouses.

Blend-Prep Tack Cloths are designed to gently remove dust, lint and fine particles from surfaces before painting, blending or refinishing. They help ensure a clean surface and a smooth, professional finish.

Gerson Blend-prep Tack cloths Blue 12Pcs — 9501.042934
  • Gerson Ultra-prep Tack cloths Green 10Pcs — 9501.042933
  • Gerson Blend-prep Tack cloths Blue 12Pcs — 9501.042934

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Synthetic hydro-entangled fibers
Color Blue
Length 18 in
Width 18 in
EAN 4068362774072
Quantity per box 12
EAN 4068362774072

Customers Also Viewed

Is Often Bought With

You Might Also Like