MICROFIBER CLOTH GREEN 40 X 40 CM 3/PK
899.900144
- UNSPSC 47131502
0899900144961 3
0899900144961 3
Delivery
In stock delivery from our warehouses.
Microfibre cloth for professional maintenance cleaning and vehicle detailing
MICROFIBER CLOTH GREEN 40 X 40 CM 3/PK — 899.900144
- MICROFIBER CLOTH BLUE 40 X 40 CM 3/PK — 899.900131
- MICROFIBER CLOTH PINK 40 X 40 CM 3/PK — 899.900132
- MICROFIBER CLOTH YELLOW 40 X 40 CM 3/PK — 899.900133
- MICROFIBER CLOTH GREEN 40 X 40 CM 3/PK — 899.900144
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Polyethylene fibre / polyamide microfibre |
| Color | Green |
| Length | 40 cm |
| Width | 40 cm |
| Coating weight per square meter | 300 g |
| Product Weight (per item) | 49 g |
| Total Absorption Time | 30 s |
| Max. Absorption | 704.3 % |
| Absorption in 10 seconds | 702.5 % |
| EAN | 4065233147768 |
Features
| Extremely effective cleaning power |
| For Wet/Dry use |
| Dust and fine dirt are attracted by the static effect |
| Removes coarse and greasy dirt |
| Cleans effectively without the use of cleaning agents |
| Cost savings |
| Ideally suited for polishing work |
| Low environmental impact |
| Extremely fine, strong fibres |
| Excellent sliding properties |
| Hologram-free, high-gloss polishing |
| Long useful life |
| Loopless design leaves no scratching |
Notices
Washable up to 60°C (Do not wash with fabric softener, Air-dry after use)
