MICROFIBER CLOTH YELLOW 40 X 40 CM 3/PK

899.900133 - UNSPSC 47131502
0899900133961 3
MICROFIBER CLOTH YELLOW 40 X 40 CM 3/PK MICROFIBER CLOTH YELLOW 40 X 40 CM 3/PK
MICROFIBER CLOTH YELLOW 40 X 40 CM 3/PK

Delivery

In stock delivery from our warehouses.

Microfibre cloth for professional maintenance cleaning and vehicle detailing

MICROFIBER CLOTH YELLOW 40 X 40 CM 3/PK — 899.900133
  • MICROFIBER CLOTH BLUE 40 X 40 CM 3/PK — 899.900131
  • MICROFIBER CLOTH PINK 40 X 40 CM 3/PK — 899.900132
  • MICROFIBER CLOTH YELLOW 40 X 40 CM 3/PK — 899.900133
  • MICROFIBER CLOTH GREEN 40 X 40 CM 3/PK — 899.900144

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Polyethylene fibre / polyamide microfibre
Color Yellow
Length 40 cm
Width 40 cm
Coating weight per square meter 300 g
Product Weight (per item) 49 g
Total Absorption Time 30 s
Max. Absorption 704.3 %
Absorption in 10 seconds 702.5 %
EAN 4049557402741

Features

Extremely effective cleaning power
For Wet/Dry use
Dust and fine dirt are attracted by the static effect
Removes coarse and greasy dirt
Cleans effectively without the use of cleaning agents
Cost savings
Ideally suited for polishing work
Low environmental impact
Extremely fine, strong fibres
Excellent sliding properties
Hologram-free, high-gloss polishing
Long useful life
Loopless design leaves no scratching

Notices

Washable up to 60°C (Do not wash with fabric softener, Air-dry after use)

Customers Also Viewed

Is Often Bought With

You Might Also Like