SOFTEX SHEETS 1 PACK 50 SHEETS
899.800901
- UNSPSC 47131502
0899800901061 1
0899800901061 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 1:00 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 1:00 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | White |
| Ply | 1 |
| Cloth Width | 29 cm |
| Cloth Length | 38 cm |
| Number of Sheets | 50 |
| EAN | 4011231844642 |
Features
| The super-soft textile cloth |
| Can be used as a polishing cloth |
| Extremely tear resistant, even when wet |
| Solvent-resistant |
| Silicone-free |
| Very absorbent |
| Washable, wringable and reusable |
| Safe for use with food items |
