Bug & Residue Cleaner, 500ml
5985.000007
- UNSPSC 47131828
5985000007083 1
5985000007083 1
Delivery
In stock delivery from our warehouses.
Insect remover for vehicle surfaces.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 6:01 AM. Directions. Call: (289) 474-5447
16 pieces in stock at Mississauga, ON as of 6:01 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 mL |
| EAN | 4065746642941 |
Features
| Helps to clean insect residue that can damage the paint. |
| Guaranteed high-quality, material-friendly, and suitable for glass, chrome, paint and plastic surfaces in the automotive sector. |
| No hazardous substance (not corrosive or irritant). |
Applications
Recommended as pre-treatment in car washes.
Instructions
| Apply foam evenly to contaminated surfaces (windscreen, headlights, front door mirrors). |
| Allow the product to take effect for approx. 5 minutes and rinse thoroughly with clean water. |
| If necessary, remove the dirt with a damp cloth or sponge. |
| To avoid scratches, we strongly recommend the use of the Würth microfibre cloth art. 899.900132. |
