EASY IN & OUT CLEANER, 500 mL
5985.000006
- UNSPSC 47131828
5985000006083 1
5985000006083 1
Delivery
In stock delivery from our warehouses.
Water-free cleaning for vehicle surfaces inside out.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 10:13 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 10:13 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 mL |
| EAN | 4065746642958 |
Features
| Easy In & Out is a cleaner for water-free cleaning that works quickly and simply. |
| Cleans surfaces without residue of light to medium contamination. |
| The product provides long-lasting protection and produces brilliant results. |
| Easy In & Out is safe to use on glass, chrome, plastic and painted surface upholstery, leather, dashboard, etc. |
| No hazardous substances (not corrosive or irritant). |
Instructions
Rinse off particularly heavy road dirt briefly before cleaning. Spray Easy In & Out at 15 to 30 cm. Then wipe with a clean, dry, and soft microfibre cloth using light pressure. To avoid scratches, we strongly recommend the use of the Würth microfibre cloth art. 899.900131. Do not rub the product or allow to dry.
Notices
Do not apply on hot surfaces or in direct sunlight. The recommended working temperature is 10 to 25°C. Protect from frost.
