Glass Cleaner, 500ml
5985.000008
- UNSPSC 47131824
5985000008083 1
5985000008083 1
Delivery
In stock delivery from our warehouses.
Glass cleaner for windows, mirrors, and windscreens, headlights, etc.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 9:13 AM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 9:13 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 mL |
| EAN | 4065746642927 |
Features
| The effective cleaner leaves glass surfaces shining without leaving behind any streaks or smears. |
| It is ideal for mirrors, windscreens, and windows. |
| Effortlessly removes stubborn dirt such as fingerprints, dust, road dirt, nicotine, and wax residues from wash facilities. |
| Very good material compatibility on all surfaces |
Applications
Mirrors, windscreens and windows, headlights
Instructions
Spray the surface from a distance of between 15 and 30 cm. Wipe with a dry, lint-free microfibre cloth. We strongly recommendusing the Würth microfibre cloth 899.900133.
Notices
Do not apply on hot surfaces or in direct sunlight. The recommended working temperature is 10 to 25°C. Protect from frost.
