Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

ECO HEAVY DUTY DEGREASER, CONCENTRATED, 210L

893.162503 - UNSPSC 47131821
0893162503083 1
Made in Canada
ECO HEAVY DUTY DEGREASER, CONCENTRATED, 210L ECO HEAVY DUTY DEGREASER, CONCENTRATED, 210L
ECO HEAVY DUTY DEGREASER, CONCENTRATED, 210L

Delivery

In stock delivery from our warehouses.

Powerful enough to clean the heaviest grease deposits without the need for harsh chemicals

ECO HEAVY DUTY DEGREASER, CONCENTRATED, 210L — 893.162503
  • ECO HEAVY DUTY DEGREASER, READY-TO-USE, 1L — 893.162500
  • ECO HEAVY DUTY DEGREASER, CONCENTRATED, 4L — 893.162501
  • ECO HEAVY DUTY DEGREASER, CONCENTRATED, 20L — 893.162502
  • ECO HEAVY DUTY DEGREASER, CONCENTRATED, 210L — 893.162503

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 210 L
Dilution Concentrate
EAN 4046777946727

Features

Penetrates and breaks down heavy oil and petroleum deposits
Environmentally safe
Easy-to-use concentrated product

Benefits & Advantage

Highly effective on all heavy petroleum based products such as all oils, greases, waxes, and tars
Provides a better clean than many conventional toxic products, while being safer for you and the environment
Safe for all metal and non-metal surfaces
Free from heavy metals, organic solvent, halogenated compounds and phosphates
Free rinsing, non-flammable, and no VOCs

Instructions

1:50 dilution – General cleaning
1:10 dilution – Heavy cleaning
1:5 dilution – Very heavy cleaning

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-10-19
Used around the shop and in parts washer. Many uses as can be diluted different strengths. Eats grease and oil very well