ECO HEAVY DUTY DEGREASER, READY-TO-USE, 1L
893.162500
- UNSPSC 47131821
0893162500083 1
0893162500083 1
Delivery
In stock delivery from our warehouses.
Powerful enough to clean the heaviest grease deposits without the need for harsh chemicals
ECO HEAVY DUTY DEGREASER, READY-TO-USE, 1L — 893.162500
- ECO HEAVY DUTY DEGREASER, READY-TO-USE, 1L — 893.162500
- ECO HEAVY DUTY DEGREASER, CONCENTRATED, 4L — 893.162501
- ECO HEAVY DUTY DEGREASER, CONCENTRATED, 20L — 893.162502
- ECO HEAVY DUTY DEGREASER, CONCENTRATED, 210L — 893.162503
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 7:04 PM. Directions. Call: (289) 474-5447
7 pieces in stock at Mississauga, ON as of 7:04 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 1 L |
| Dilution | Ready-to-use |
| EAN | 4046777946772 |
Features
| Penetrates and breaks down heavy oil and petroleum deposits |
| Environmentally safe |
| Easy-to-use concentrated product |
Benefits & Advantage
| Highly effective on all heavy petroleum based products such as all oils, greases, waxes, and tars |
| Provides a better clean than many conventional toxic products, while being safer for you and the environment |
| Safe for all metal and non-metal surfaces |
| Free from heavy metals, organic solvent, halogenated compounds and phosphates |
| Free rinsing, non-flammable, and no VOCs |
Instructions
| 1:50 dilution – General cleaning |
| 1:10 dilution – Heavy cleaning |
| 1:5 dilution – Very heavy cleaning |
