
1 pieces in stock at Vaughan, ON as of 7:11 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 7:11 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 20 L |
| Container Volume | 20 L |
| Dilution | Concentrate |
| pH Level | 11.5 |
| Pallet quantity | 24 |
| EAN | 4045989691876 |
| Eco-Logo certified |
| Powerful cleaning |
| Safe and easy-to-use |
| Suitable for use in ultrasonic cleaning systems |
| Completely biodegradable |
| Made from 100% sustainable resources |
| VOC free |
| Completely soluble in water |
| Phosphate-free |
| A better choice for your health and for the environment |
| The most powerful water-based degreaser on the market today |
| Saves time through its ready-to-use spray bottle |
| Saves money through the use of the concentrate |
| Free rinsing |
| Non-corrosive |
| Non-flammable |
| pH: 11.5 |
| Pleasant scent |
| Dilution 1:40 - Damp mopping light cleaning |
| Dilution 1:20 - General cleaning |
| Dilution 1:1 to 1:10 - Heavy duty cleaning |
| Dilution 1:9 - Same as Ready-to-use format |