LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

ECO INDUSTRIAL DEGREASER CONCENTRATE 4 L

893.117103 - UNSPSC 47131821
0893117103083 1
Made in Canada
ECO INDUSTRIAL DEGREASER CONCENTRATE 4 L ECO INDUSTRIAL DEGREASER CONCENTRATE 4 L
ECO INDUSTRIAL DEGREASER CONCENTRATE 4 L

Delivery

In stock delivery from our warehouses.

Environmentally friendly all-purpose cleaner & degreaser. For uncompromising ecologically sound chemical-technical products

ECO INDUSTRIAL DEGREASER CONCENTRATE 4 L — 893.117103
  • ECO IND DEGREASER SPRAY BOTTLE & SPRAY NOZZLE 1L — 891.501211
  • ECO INDUSTRIAL DEGREASER CONCENTRATE 4 L — 893.117103
  • ECO INDUSTRIAL DEGREASER CONCENTRATE 20 L — 893.117106
  • ECO MULTI PURPOSE CLEANER 1L — 893.47410

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 7:33 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 7:33 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 4 L
Container Volume 4 L
Dilution Concentrate
pH Level 11.5
EAN 4045989480944

Features

Eco-Logo certified
Powerful cleaning
Safe and easy-to-use
Suitable for use in ultrasonic cleaning systems

Benefits & Advantage

Completely biodegradable
Made from 100% sustainable resources
VOC free
Completely soluble in water
Phosphate-free
A better choice for your health and for the environment
The most powerful water-based degreaser on the market today
Saves time through its ready-to-use spray bottle
Saves money through the use of the concentrate
Free rinsing
Non-corrosive
Non-flammable
pH: 11.5
Pleasant scent

Applications

Ideal for every cleaning job including floors, walls, woodwork, maintenance shops, engine shampoo, porcelain, plastic surfaces, light fixtures, venetian blinds, desks, cabinets, stainless steel, maintenance shops, cars and trucks and ultrasonic cleaning systems.

Instructions

Just spray on and wipe off. For use on all hard, washable surfaces not harmed by water, e.g. walls, floors, siding, porcelain, counter tops, stainless steel, asphalt & concrete, etc.
Dilution 1:40 - Damp mopping light cleaning
Dilution 1:20 - General cleaning
Dilution 1:1 to 1:10 - Heavy duty cleaning
Dilution 1:9 - Same as Ready-to-use format

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like