ECO PARTS WASH 4L
893.162700
- UNSPSC 47131805
0893162700083 1
0893162700083 1
Delivery
In stock delivery from our warehouses.
A safe and efficient alternative to using toxic solvents for parts washing. No system changeover needed, can be added to any wash basin.
ECO PARTS WASH 4L — 893.162700
- ECO PARTS WASH 4L — 893.162700
- ECO PARTS WASH 20L — 893.162701
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 6:03 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 6:03 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 4 L |
| Dilution | Concentrate |
| EAN | 4058794146639 |
Features
| Effective alternative to solvent-based solutions |
| Added safety of a water-based cleaner |
Benefits & Advantage
| Can be used for difficult cleaning applications in any existing parts washer system |
| Contains corrosion inhibitors |
| Does not require a heated parts washer system |
| Excellent for removing all types of shop oils, greases, and oil-based fluids |
| No environmental risks: Completely biodegradable, VOC & halogen free |
| Safer working environments: Non-toxic, non-corrosive, non-flammable, and non-combustible |
| Safe handling and storage: No ventilation hood required, and no solvent cabinet needed |
Instructions
| 1:10 dilution – Light cleaning |
| 1:4 dilution – Heavy cleaning |
