LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

ECO SUPER SPRAY ALL 210L

890.909210 - UNSPSC 47131821
0890909210083 1
ECO SUPER SPRAY ALL 210L ECO SUPER SPRAY ALL 210L
ECO SUPER SPRAY ALL 210L
New

Delivery

In stock delivery from our warehouses.

Multi-purpose cleaner and degreaser

699.00 Promo Price : $699.00 $893.06
Units/package: 1
ECO SUPER SPRAY ALL 210L — 890.909210
  • ECO SUPER SPRAY ALL 1L — 890.90901
  • ECO SUPER SPRAY ALL 20L — 890.909020
  • ECO SUPER SPRAY ALL 4L — 890.90904
  • ECO SUPER SPRAY ALL 210L — 890.909210

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 210 L
Additional Info $195 Shipping Fee Applies
EAN 4046777150254

Features

This powerful degreaser cuts heavy grease, oil, dirt and soil quickly and effectively.
Can be used on most interior and exterior hard surfaces including vinyl, rubber, painted surfaces, metal, porcelain, fibreglass and plastic
Eco-Logo certified.
Completely biodegradable
Made from 100% sustainable resources
VOC free

Instructions

Apply Eco Super Spray All onto soiled surface. Rinse or wipe off with sponge. Stubborn stains may require scrubbing

Customers Also Viewed

Is Often Bought With

You Might Also Like