HEAVY DUTY PARTS WASH 18.9 L PROMO
890.107142-1
- UNSPSC 47121805
New
Delivery
0 Review(s)
A powerful degreaser to tackle the toughest grease and soils. Designed to be used in parts washing tanks.
Units/package: 1
HEAVY DUTY PARTS WASH 18.9 L PROMO — 890.107142-1
- HEAVY DUTY PARTS WASH 18.9 L — 890.107142
- HEAVY DUTY PARTS WASH 18.9 L PROMO — 890.107142-1
- HEAVY DUTY PARTS WASH 205 L — 890.107205
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Chemical basis | Heptane |
| VOC compliant | Yes, VOC Exempt |
| Contents | 18.9 L |
| Container Type | Pail |
| Appearance | Clear, colourless |
Features
| n-Heptane based |
| Convenient spout to pour into solvent tanks |
| Quick drying formula |
| No hexanes or chlorinated solvents |
Notices
| Check with your parts washer tank manufacturer to ensure the tank and components are compatible with Heptane. Only use in equipment compatible with Heptane. |
| Highly Flammable. Ensure solvent tanks are grounded at all times and do not use in heated wash tanks. |
Review(s)
Product not yet rated.
