HEAVY DUTY PARTS WASH 18.9 L
890.107142
- UNSPSC 47121805
0890107142083 1
0890107142083 1
Delivery
In stock delivery from our warehouses.
A powerful degreaser to tackle the toughest grease and soils. Designed to be used in parts washing tanks.
HEAVY DUTY PARTS WASH 18.9 L — 890.107142
- HEAVY DUTY PARTS WASH 18.9 L — 890.107142
- HEAVY DUTY PARTS WASH MALE 18.9L — 890.107143
- HEAVY DUTY PARTS WASH 205 L — 890.107205
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
8 pieces in stock at Vaughan, ON as of 3:26 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 3:26 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 18.9 L |
| Container Type | Pail |
| Appearance | Clear, colourless |
| Chemical basis | Heptane |
| VOC compliant | Yes, VOC Exempt |
| Fitting Size | Female Tap Compatible Spout |
| EAN | 4099618921940 |
Features
| n-Heptane based |
| Convenient spout to pour into solvent tanks |
| Quick drying formula |
| No hexanes or chlorinated solvents |
Notices
| Check with your parts washer tank manufacturer to ensure the tank and components are compatible with Heptane. Only use in equipment compatible with Heptane. |
| Highly Flammable. Ensure solvent tanks are grounded at all times and do not use in heated wash tanks. |
