5 pieces in stock at Mississauga, ON as of 7:55 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| Scent | Neutral |
| EAN | 4045989630721 |
| Highly effective odour eliminator and deep cleaner |
| Rapidly breaks down bad odour molecules |
| Works on both soft and hard surfaces |
| EcoLogo certified |
| Approved by the Canadian Food Inspection Agency |
| Eliminates even the toughest and rankest smells |
| Completely eliminates the odour at the source. Fast, effective and long-lasting odour control |
| One product for multiple applications |
| Completely biodegradable |
| Made from 100% sustainable resources |
| VOC free |
| Completely soluble in water |
| Phosphate-free |
| A better choice for your health and for the environment |