EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

ECO ODOUR ELIMINATOR KIWI-MANGO 500 ML

893.139401 - UNSPSC 47131816
0893139401083 1
Made in Canada
ECO ODOUR ELIMINATOR KIWI-MANGO 500 ML ECO ODOUR ELIMINATOR KIWI-MANGO 500 ML
ECO ODOUR ELIMINATOR KIWI-MANGO 500 ML

Delivery

In stock delivery from our warehouses.

Environmentally friendly permanent odour eliminator and deodorizer

ECO ODOUR ELIMINATOR KIWI-MANGO 500 ML — 893.139401
  • ECO ODOUR ELIMINATOR KIWI-MANGO 500 ML — 893.139401
  • ECO ODOUR ELIMINATOR SPRING 500 ML — 893.139402
  • ECO ODOUR ELIMINATOR SPRING 4 L — 893.139403
  • ECO ODOUR ELIMINATOR KIWI-MANGO 4 L — 893.139404

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

2 pieces in stock at Vaughan, ON as of 5:58 AM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 5:58 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 ml
Scent Kiwi-Mango
EAN 4045989623730

Features

Highly effective odour eliminator and deodorizer
Rapidly binds to bad odour molecules
Long lasting effect
Works on both soft and hard surfaces, and in the air
Environmentally friendly product
Approved by the Canadian Food Inspection Agency

Benefits & Advantage

Permanently eliminates even the toughest and rankest smells
Won’t absorb the good smells, so your room stays smelling fresh
Not affected by high temperatures
Completely eliminates the odour at the source
Fast, effective and long-lasting odour control
Won’t release the malodour back into the air even when it dries
Continues to absorb odours as long as the active ingredient has not been used up by the odour, even when dry
Reactivate it simply by wetting
One product for multiple applications
Completely biodegradable
Made from 100% sustainable resources. VOC free
Completely soluble in water
Phosphate-free
A better choice for your health and for the environment
Approved by the Canadian Food Inspection Agency
Safe to use in food processing plants

Applications

Both soft and hard surfaces. Kitchen and bathrooms, waste collection and recycling, garbage collection areas and containers, carpets and upholstery, vehicle interiors, kennels, sewage treatment, etc. Anywhere odours are a problem!

Instructions

Spray into the air to remove airborne odours. For hard surfaces: just spray the product on and around the area where the odour comes from. For soft surfaces: wet area lightly where odour is present. Spray on and around the area where the odour comes from. Apply on top and underneath fabric if possible.

Customers Also Viewed

Is Often Bought With

You Might Also Like