Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

CAN TIPPER FOR 5GA PAILS

950.1023644 - UNSPSC 47121816
9501023644990 1
CAN TIPPER FOR 5GA PAILS CAN TIPPER FOR 5GA PAILS
CAN TIPPER FOR 5GA PAILS
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Streamline your workflow and reduce the risk of strain or spills with a convenient can tipper—the safe, ergonomic solution for managing large-format chemical containers. Designed to support workplace safety and sustainability, this tool ensures controlled pouring, minimizes manual handling, and enhances productivity.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Suitable for Round 18.9 - 20L (5gal) Pails
Capacity 75 lbs
EAN 4068362252747

Features

Dispensing height of 11-1/2"
Safety lever holds container in place
Sturdy steel frame

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.