THIS WEEK ONLY: Spend $200+, Spin the Wheel & Win a FREE Gift! Plus, save up to 30% on select ZEBRA® tools.*Shop Now

NON-SPARKING BUNG NUT WRENCH

950.1023893 - UNSPSC 47121816
9501023893990 1
NON-SPARKING BUNG NUT WRENCH NON-SPARKING BUNG NUT WRENCH
NON-SPARKING BUNG NUT WRENCH
New

Universal bung nut wrench that can be used to open a variety of 205 & 210L chemical drums.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Suitable for Ideal for opening 205L & 210L chemical drums
Compatibility Fits almost any metal or plastic, male or female bung nuts or plugs
Length 13" overall length
Material Iron
EAN 4068362258732

Features

Fits almost any metal or plastic, male or female bung nuts or plugs
Offset handle
Durable and easy to use

Is Often Bought With

You Might Also Like