LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

FM APPROVED PULL TYPE DRUM PUMP 55 GA

950.1023780 - UNSPSC 47121816
9501023780990 1
FM APPROVED PULL TYPE DRUM PUMP 55 GA FM APPROVED PULL TYPE DRUM PUMP 55 GA
FM APPROVED PULL TYPE DRUM PUMP 55 GA

FM rated drum pump can be used for chemical containers between 15-55 GA. Perfect when risk of static charge is present or for dispensing highly flammable liquids like solvents and other petroleum-based liquids.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Suitable for Most solvents, acids and corrosive chemicals
Compatibility Fits 15-55-gallon drums with a 2" bung adaptor
Flow Rate 7 oz per stroke
Material Stainless Steel and PTFE
Certifications FM Approved
EAN 4068362256479

Features

Pump body made from stainless steel
Heavy-Duty bonding and grounding wires prevent hazardous static charge. Wires are secured by locknut and have heavy-duty alligator clips.
Built-in internal flame arrestor prevents flame flashback

Notices

Always check for material compatibility with all wetted components before using with a new chemical

Is Often Bought With

You Might Also Like