FM APPROVED PULL TYPE DRUM PUMP 55 GA
950.1023780
- UNSPSC 47121816
9501023780990 1
9501023780990 1
Delivery
FM rated drum pump can be used for chemical containers between 15-55 GA. Perfect when risk of static charge is present or for dispensing highly flammable liquids like solvents and other petroleum-based liquids.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Suitable for | Most solvents, acids and corrosive chemicals |
| Compatibility | Fits 15-55-gallon drums with a 2" bung adaptor |
| Flow Rate | 7 oz per stroke |
| Material | Stainless Steel and PTFE |
| Certifications | FM Approved |
| EAN | 4068362256479 |
Features
| Pump body made from stainless steel |
| Heavy-Duty bonding and grounding wires prevent hazardous static charge. Wires are secured by locknut and have heavy-duty alligator clips. |
| Built-in internal flame arrestor prevents flame flashback |
Notices
Always check for material compatibility with all wetted components before using with a new chemical
